5 in. Schedule 40 304H Seamless Stainless Steel Pipe
5 in. Schedule 40 304H Seamless Stainless Steel Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 304H
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 5 in
- Schedule Class:
- 40