5 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

You last purchased this on
 

5 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

5 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS4LRFSOFS
  • Item #364635
  • Manufacturer Part #S4LRFSOFS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Flange Type:
Raised Face, Slip On
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
UL Listed:
No