5 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

5 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

5 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #DRFSOFS
  • Item #42326
  • Manufacturer Part #110050000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Manufacturer may vary by location
  • Product may differ from the image
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Coating:
Painted
Diameter - Inside 1:
5-33/50 in
Diameter - Outside:
10 in
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-19/50 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
15 lb