5 in. Socket Schedule 40 PVC 90 Degree Elbow

Part #P40S9S  |  Item #8670  |  Manufacturer Part #035528

$ 45.84 EACH
(Pricing is for 5 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P40S910Item #93753Mfr. Part #035928

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 485.09 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #P40S912Item #303066Mfr. Part #035929

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 650.59 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #P40S9DItem #531Mfr. Part #PVC 02300 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.50 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P40S9FItem #35636Mfr. Part #PVC 02300 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.56 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P40S9GItem #19302Mfr. Part #PVC 02300 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.01 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40S9HItem #2553Mfr. Part #PVC 02300 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.77 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40S9JItem #38317Mfr. Part #PVC 02300 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.91 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #P40S9KItem #22505Mfr. Part #PVC 02300 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.00 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40S9LItem #6490Mfr. Part #PVC 02300 1700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.09 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #P40S9MItem #42770Mfr. Part #PVC 02300 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.88 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #P40S9PItem #25475Mfr. Part #PVC 02300 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.45 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #P40S9SItem #8670Mfr. Part #035528

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.84 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #P40S9UItem #44443Mfr. Part #PVC 02300 2200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.66 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #P40S9XItem #28020Mfr. Part #PVC 02300 2400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 145.88 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec PVC Schedule 40, White 90° Elbow Soc x Soc
  • Features PVC SCH 40 construction

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM D-672, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-480]

Application: [Chemical Processing, Pharmaceutical, Semiconductor, Waterworks]

CSA Certified: CSA B137.3

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Schedule Class: 40

Temperature Range: Up to 140°F

UL Listed: No