5 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange
5 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Flat Face, Socket Weld
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Schedule Class:
- Standard