5 in. Socket Weld 300# Schedule 160 Flat Face Carbon Steel Flange

Part #G300FFSWF160BS  |  Item #4897762

$ 79.59 EACH
(Pricing is for 5 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #G300FFSWF160BDItem #4897621

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.15 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G300FFSWF160BFItem #4897634

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.15 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G300FFSWF160BGItem #4897640

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.15 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G300FFSWF160BHItem #4897648

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.15 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300FFSWF160BJItem #4897664

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.15 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G300FFSWF160BKItem #4897672

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.88 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G300FFSWF160BLItem #4897684

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.93 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G300FFSWF160BMItem #4897694

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.39 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G300FFSWF160BPItem #4897723

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.07 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #G300FFSWF160BSItem #4897762

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.59 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G300FFSWF160BUItem #4897778

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 97.18 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #G300FFSWF160BXItem #4897808

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: 160