5 in. Socket Weld 600# Carbon Steel Standard Raised Face Flange

Part #G600RFSWFS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: [Raised Face, Socket Weld]

Material: Carbon Steel

Pressure Class: 600#

Schedule Class: Standard