5 in. PVC Schedule 40 Male Adapter

You last purchased this on
 

5 in. PVC Schedule 40 Male Adapter

This product requires certification to purchase.
You last purchased this on
 

5 in. PVC Schedule 40 Male Adapter

  • Fast #
  • Part #P40SMAS
  • Item #386428
  • Manufacturer Part #035611
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Xirtec PVC Schedule 40, White Male Adapter Soc x Mt
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM D-672, ASTM F-1970, ASTM F-480
Application:
Irrigation, Pharmaceutical, Wastewater, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Schedule Class:
40
Temperature Range:
Up to 140°F
UL Listed:
No