5 in. Threaded 125# Black Malleable Iron Cored Plug
5 in. Threaded 125# Black Malleable Iron Cored Plug
Package Quantity Info:
EA: 1 IP: 5 CA: 10 PT: 480-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 125#
- UL Listed:
- No