5 in. Threaded 125# Threaded Black Cast Iron 90 Degree Elbow
Part #BCI9S | Item #381487 | Manufacturer Part #0300002607
$
310.57
EACH
(Pricing is for 5 in)
All Sizes
Product Details
Specifications
Coating: Black
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 5 in
Fitting Size 2: 5 in
Fitting Sizes: 5 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 125#