5 in. Weldneck 150# 304L Stainless Steel Standard Raised Face Flange

You last purchased this on
 

5 in. Weldneck 150# 304L Stainless Steel Standard Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

5 in. Weldneck 150# 304L Stainless Steel Standard Raised Face Flange

  • Fast #
  • Part #IS4LRFWNFS
  • Item #3266412
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
304L
Pressure Class:
150#
Schedule Class:
40