5 in. Weldneck and Raised Face 600# Extra Heavy Carbon Steel Weld Flange

Part #G600RFWNFXHBS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Insulated cabinet reduces heating and cooling losses and operating sound
  • Extra-large coil surface enhances heat transfer
  • Easy-to-access and -replace standard-size filters
  • 5-year limited warranty on functional parts

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Flange Bore Type: Extra Heavy Bore

Flange Type: [Weldneck, Raised Face]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

Schedule Class: Extra Heavy

UL Listed: No