5 in. x 10 ft. 28 ga Conductor Pipe

Part #SHMCP28S10  |  Item #4146402  |  Manufacturer Part #1100.0510.28

Call for Pricing EACH

Length:

10 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Gauge: 28

Length: 10 ft