5 in. x 10 ft. Type L Hard Copper Tube

Part #LHARDS10  |  Item #3919170  |  Manufacturer Part #LH50010

$ 1,524.50

Per 10 FT / $152.45 per FOOT

1524.5

(Pricing is for 5 in)
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #LHARDB10Item #1587508Mfr. Part #LH02010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.90 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1/2 in

    Part #LHARDD10Item #45956Mfr. Part #LH04010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.40 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 3/4 in

    Part #LHARDF10Item #46135Mfr. Part #LH06010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.70 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1 in

    Part #LHARDG10Item #347430Mfr. Part #LH10010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 99.20 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1-1/4 in

    Part #LHARDH10Item #347441Mfr. Part #LH12010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 134.20 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1-1/2 in

    Part #LHARDJ10Item #347439Mfr. Part #LH14010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 172.80 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 2 in

    Part #LHARDK10Item #347436Mfr. Part #LH20010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 273.90 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 2-1/2 in

    Part #LHARDL10Item #514435Mfr. Part #LH24010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 394.80 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 3 in

    Part #LHARDM10Item #367550Mfr. Part #LH30010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 551.30 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 4 in

    Part #LHARDP10Item #672819Mfr. Part #LH40010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 923.40 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 5 in

    Part #LHARDS10Item #3919170Mfr. Part #LH50010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,524.50 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 6 in

    Part #LHARDU10Item #2473121Mfr. Part #LH60010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,070.20 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 8 in

    Part #LHARDX10Item #3919206Mfr. Part #LH80010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,963.10 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM B-88, ASTM B-306]

Application: [Plumbing, Mechanical, DWV, Potable Water]

Copper Tubing Temper: Hard

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Length: 10 ft

Material: Copper

Material Type: C12200

NSF Certified: Yes

NSF Specifications: NSF 61G

Origin: Domestic

Outside Diameter: 5-1/8 in

Pipe Tubing Size: 5 in

Type: Type L