5 in. x 21 ft. Plain End Schedule 10 Black Carbon Steel Pipe
5 in. x 21 ft. Plain End Schedule 10 Black Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 1 BD: 1 LF: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 5 in
- Schedule Class:
- 10