5 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

You last purchased this on
 

5 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

This product requires certification to purchase.
You last purchased this on
 

5 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC26SM
  • Item #3350414
  • Manufacturer Part #RX410503
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Features beaded collars, galvanized steel with 1/8" hemmed edge, and Zinc coated steel rivets
  • Galvanized steel, riveted construction
  • Used to reduce the size of pipe-opening diameter
  • Manufacturer may vary based on your location
  • Tightly rolled collars to minimize leakage
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Coating:
Galvanized
Diameter:
3 in
Diameter - Inside 1:
5 in
Diameter - Inside 2:
3 in
Duct Size:
5 in x 3 in
Gauge (metal):
26 ga
Length:
5-1/2 in
Material:
Steel
Vent Duct Shape:
Round
Width:
5 in
With Crimp:
No