5 in. x 4 in. 30 ga Galvanized Small End Crimped Duct Reducer

Part #SHMRC30SP  |  Manufacturer Part #N/A

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 5 in

Duct Size: 5 in x 4 in

Gauge: 30

Height: 7-1/2 in

Length: 5-1/2 in

Material: Galvanized Steel