5 in. x 5 ft. 30 ga Galvanized Steel Round Duct Pipe

Part #SHMKD300505  |  Item #4040290  |  Manufacturer Part #5025.05-30

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel