5 in. x 5 ft. 30 ga Galvanized Steel Round Duct Pipe

Part #SHMP30SSBOXED  |  Manufacturer Part #RP010530060

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round pipe with snap lock seam
  • Boxed
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel