5 in. x 5 in. x 5 in. 28 ga Galvanized Steel Full Flow Wye with Crimp

Part #SHMFFY28SSS  |  Manufacturer Part #277555

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 28

Inside Diameter: 5 in

Inside Diameter 2: 5 in

Inside Diameter 3: 5 in

Material: Galvanized Steel