5 STRZ X 5 male national standard thread HYD Adapter

Part #HHSMR5050NH  |  Manufacturer Part #HSMR50-50NH

Type:

HHSMR5050NH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963

Specifications

End Connection 1: Storz

End Connection 2: MNST

End Connections: Storz X MNST

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Maximum Pressure: 250 psi

Type: HHSMR5050NH