5 in. Copper Tee (Clean & Bagged, 5-1/8 in. OD)

You last purchased this on
 

5 in. Copper Tee (Clean & Bagged, 5-1/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

5 in. Copper Tee (Clean & Bagged, 5-1/8 in. OD)

  • Fast #
  • Part #CBCTS
  • Item #440548
  • Manufacturer Part #9115600CB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
5-1/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Size 3:
5 in
Fitting Sizes:
5 in
Fitting Type:
Tee
Material:
Wrot Copper