5 x 10-1/2 in. Threaded Domestic Brass Nipple

Part #DBRNS1012

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 10-1/2 in

Material: Brass

Origin: Domestic