5 x 2-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

Part #BCIBSL  |  Manufacturer Part #0318909165

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 5 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 5 in x 2-1/2 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 150#