5 x 2 in. No Hub Cast Iron Reducer Short Concentric

You last purchased this on
 

5 x 2 in. No Hub Cast Iron Reducer Short Concentric

This product requires certification to purchase.
You last purchased this on
 

5 x 2 in. No Hub Cast Iron Reducer Short Concentric

  • Fast #
  • Part #NHSRSK
  • Item #35170
  • Manufacturer Part #NH 00040A 1600
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Made in the USA
  • Excellent sound-deadening qualities
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
5 in
Fitting Size 2:
2 in
Fitting Sizes:
5 in x 2 in
Fitting Type:
Reducer
Material:
Cast Iron
Material Type:
NH 40A
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-115
Temperature Range:
32 to 212 Deg F
Weight:
3.313 lb
Width:
5-3/4 in