5 x 3 in. Slip-On 150# Carbon Steel Flat Face Flange

GFFSOFSM

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 2
3 in
Fitting Type
Reducing
Flange Type
Flat Face, Slip On
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday