5 x 3 x 2 in. Kraft Corrugated Mailer in White (Bundle of 50)
5 x 3 x 2 in. Kraft Corrugated Mailer in White (Bundle of 50)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White
Specifications
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Kraft Corrugated
- Package Quantity:
- Bundle of 50
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 3 in