5 x 3/4 in. Stainless Steel Hex Head Cap Screw

Part #S4HCSFS  |  Manufacturer Part #S4HCSFS

Length:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Length: 5 in

Material: Stainless Steel

Screw Head: Hex Head