5 x 4 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric
5 x 4 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.9, ASME SA-403
- ASTM:
- ASTM A-403 WPW, ASTM A-774
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No