5 x 4 in. Spigot x Socket Reducing Schedule 40 PVC Bushing

Part #P40SBSP  |  Item #8502  |  Manufacturer Part #035682

$ 15.14 EACH
(Pricing is for 5 in x 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 8 in

    Part #P40SB10XItem #136119Mfr. Part #035691

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 246.76 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #P40SBFDItem #3233Mfr. Part #PVC 02107 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.53 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #P40SBGDItem #38642Mfr. Part #PVC 02107 0700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.95 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #P40SBGFItem #21967Mfr. Part #PVC 02107 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.95 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #P40SBHDItem #5403Mfr. Part #035650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.17 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #P40SBHFItem #40995Mfr. Part #035651

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.17 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #P40SBHGItem #23564Mfr. Part #PVC 02107 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.28 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #P40SBJDItem #6720Mfr. Part #PVC 02107 1050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #P40SBJFItem #42295Mfr. Part #PVC 02107 1100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #P40SBJGItem #25189Mfr. Part #PVC 02107 1150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #P40SBJHItem #8551Mfr. Part #PVC 02107 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #P40SBKDItem #44459Mfr. Part #035657

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.04 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #P40SBKFItem #28036Mfr. Part #PVC 02107 1275

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.23 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #P40SBKGItem #11984Mfr. Part #PVC 02107 1300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.23 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #P40SBKHItem #48370Mfr. Part #PVC 02107 1350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.24 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #P40SBKJItem #32508Mfr. Part #PVC 02107 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.23 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #P40SBLGItem #15237Mfr. Part #035664

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.27 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #P40SBLHItem #50730Mfr. Part #035665

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.27 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #P40SBLJItem #33967Mfr. Part #035666

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.27 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #P40SBLKItem #17824Mfr. Part #PVC 02107 2600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.60 /EACH
    Added to your cart. View Cart
  • 3 in x 3/4 in

    Part #P40SBMFItem #715Mfr. Part #035668

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.81 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #P40SBMGItem #37371Mfr. Part #035669

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.81 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #P40SBMHItem #20696Mfr. Part #035670

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.81 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #P40SBMJItem #4652Mfr. Part #035671

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.81 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #P40SBMKItem #40593Mfr. Part #PVC 02107 3600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.30 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #P40SBMLItem #24196Mfr. Part #PVC 02107 3800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.28 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #P40SBPKItem #7545Mfr. Part #PVC 02107 4000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.80 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #P40SBPLItem #42950Mfr. Part #035678

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.77 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #P40SBPMItem #25648Mfr. Part #PVC 02107 4400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.80 /EACH
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #P40SBSPItem #8502Mfr. Part #035682

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.14 /EACH
    Added to your cart. View Cart
  • 6 in x 2 in

    Part #P40SBUKItem #56122Mfr. Part #035683

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.67 /EACH
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #P40SBUMItem #56123Mfr. Part #035684

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.67 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #P40SBUPItem #43715Mfr. Part #PVC 02107 5600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.79 /EACH
    Added to your cart. View Cart
  • 6 in x 5 in

    Part #P40SBUSItem #36977Mfr. Part #035686

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.67 /EACH
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #P40SBXPItem #26066Mfr. Part #PVC 02107 5800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.00 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #P40SBXUItem #9111Mfr. Part #PVC 02107 6000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.00 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.5]

ASME Specifications: [ASME B1.20.1, ASME B16.5]

ASTM Specifications: [ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648, ASTM D-2464, ASTM D-2467, ASTM F-1970, ASTM D-2846]

CSA Certified: Yes

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: Spigot

End Connection 2: Socket Weld

End Connections: Spigot x Socket Weld

FM Approved: No

Fitting Size 1: 5 in

Fitting Size 2: 4 in

Fitting Sizes: 5 in x 4 in

Fitting Type: Reducing

Length: 3-49/100 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 4000 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: 40

Temperature Range: Up to 140 Deg F

Weight: 1.301