5 x 4 in. Threaded 600# Standard Carbon Steel Flat Face Flange
Part #G600FFTFSP | Item #4898312
Call for Pricing
EACH
(Pricing is for 5 in x 4 in)
All Sizes
Product Details
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 5 in
Fitting Size 2: 4 in
Fitting Sizes: 5 in x 4 in
Fitting Type: Reducing
Flange Type: [Flat Face, Threaded]
Material: Carbon Steel
Pressure Class: 600#
Schedule Class: Standard