5 x 4 x 2 in. Kraft Corrugated Mailer in White (Bundle of 50)
5 x 4 x 2 in. Kraft Corrugated Mailer in White (Bundle of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured from 200#/ECT-32-B oyster white corrugated cardboard
- Crush resistant mailer folds to provide double walls of protection on front and sides.
- Perfect for shipping small, light-weight fragile items
- No tape, glue or staples needed
- All ship and store flat to save space
- These one piece mailers fold together in seconds
- Unique "Wave-Rule" edge virtually eliminates paper cuts
Specifications
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Kraft Corrugated
- Package Quantity:
- Bundle of 50
- Product Type:
- Mailer
- UL Listed:
- No
- Weight:
- 0.11 lb
- Width:
- 4 in