5 X 4 X 4 Wrot Copper X Copper X Copper Tee

CTSPP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Lead-free*
  • Dezincification resistant

SPECIFICATIONS

End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday