5 x 5-1/2 in. Threaded Standard Black Carbon Steel Nipple

Part #BNST  |  Manufacturer Part #0330058009

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-53

Clean Bagged: No

Coating: Black

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

IAPMO Listed: No

Length: 5-1/2 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Standard

UL Listed: No