5 x 5 in. 30 ga Eyebrow Duct with Flange Screen

Part #SHMEBS30S  |  Item #4054411  |  Manufacturer Part #5586.0505-30

Call for Pricing EACH

Duct Size:

5 in x 5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Square

Duct Size: 5 in x 5 in

Gauge: 30

Length: 5 in

Material: Galvanized Steel

Shape: Square

Width: 5 in