5 x 5 x 2-1/2 in. Wrot Copper Reducing Tee

Part #CTSSL  |  Manufacturer Part #9115650

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 5 in x 5 in x 2-1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Wrot Copper

NSF Certified: No

UL Listed: No