5 x 5 x 3 in. Extra Heavy Cast Iron Wye

XHYSSM

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74.
  • Extra Heavy Cast Iron Soil Pipe and Fittings
  • Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
  • Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.

SPECIFICATIONS

ASTM Specifications
ASTM A-74, ASTM C-564
Application
DWV
Clean Bagged
No
Fitting Size 2
5 in
Fitting Size 3
3 in
Fitting Type
Reducing
NSF Certified
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday