5 x 5 x 4 in. No-Hub Cast Iron Combination Long T-Wye

Part #NHCOMBSSP  |  Manufacturer Part #NH 00022 2800

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities

Specifications

ASTM Specifications: ASTM A-888

Application: DWV

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Size 3: 4 in

Fitting Sizes: 5 in x 5 in x 4 in

Fitting Type: Reducing

Material: Cast Iron

Material Type: NH 22