5 x 6 in. Gas Vent Hood Connector

You last purchased this on
 
American Metal Products

5 x 6 in. Gas Vent Hood Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

5 x 6 in. Gas Vent Hood Connector

  • Fast #
  • Part #A5EDC
  • Item #70446
  • Manufacturer Part #5EDC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 25" x 18-1/4" vitreous china sink
  • 8" center faucet drillings
  • Flexible inlet can be shaped to fit outlet
  • Rear overflow
  • ADA compliant
  • Requires Certification

Specifications

Diameter - Inside 1:
5 in
Length:
6 in
Material:
Steel
Vent Type:
B-Vent