5 x 7/8 in. B7 Stud Less Nut Black

Part #BBYSLN78S  |  Item #1836997

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Less nut
  • Right-hand connections
  • Scrader port for charge verification and expansions valve retrofit
  • Two 3/4" NPT condensate drains
  • Powder-painted galvanized metal drain pan
  • Metering device designed for either piston or expansion valve retrofit
  • Heavy gauge embossed galvanized cabinets fully lined with 1/2" faced insulation
  • Flush-fits furnace in most applications
  • Rifled copper tubing, enhanced aluminum fins
  • ARI certified with all brands of AC and heat pump systems

Specifications

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Grade: B7

Length: 5 in

Product Type: [Stud, Less Nut]

Width: 7/8 in