50 ft. Extension Cord in Yellow

You last purchased this on
 
Southwire®

50 ft. Extension Cord in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

50 ft. Extension Cord in Yellow

  • Fast #
  • Part #S025880002
  • Item #2480812
  • Manufacturer Part #025880002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Name:
Yellow
Length:
50 ft
UL Listed:
No
Volts:
120V
Wire Gauge (AWG):
12 ga