50 ft. SDR 11 HDPE Pressure Pipe

PED11GN50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Color Finish
Green
Length
50 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
8 in
Pressure Class
200#
Schedule Class
SDR 11
Wall Thickness
0.784 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday