50 ft. SDR 11 IPS HDPE Pressure Pipe

PEI11A50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
No
Pipe Tubing Size
2 in
Schedule Class
DR 11
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday