50 ft. SDR 13.5 HDPE Pressure Pipe

PED135B50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Length
50 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
8 in
Pressure Class
200#
Schedule Class
SDR 13.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday