50 ft. SDR 17 IPS HDPE Pressure Pipe

PEI17A50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-714
End Connection 1
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Schedule Class
SDR 17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday