50 ft. Soft Refrigeration Tube

RT

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Annealed and end sealed
  • Ideal for natural gas, LP gas and compressed air uses
  • Made in the USA
  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Copper Tubing Temper
Soft
Length
50 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1/8 in
Pipe Tubing Size
1/8 in
Wall Thickness
0.030 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday