50 ft. x 12 in. SDR 17 IPS HDPE Pressure Pipe

Part #PEI17A1250

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-714

End Connection 1: IPS

Length: 50 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 12 in

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe

Schedule Class: DR 17

Waterworks PVC Pipe Type: SDR 17