50 ft. x 1/2 in. Soft Refrigeration Tube

Part #DRTD  |  Manufacturer Part #DRTD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Copper Tubing Temper: Soft

Length: 50 ft

NSF Certified: No

Pipe Tubing Size: 1/2 in

Type: DRTD