50 ft. x 1/2 in. Tube in Yellow

Part #MED50YELL  |  Item #5155064

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Length: 50 ft

Material: Plastic

Material Type: PVC

Outside Diameter: 1/2 in

UL Listed: Yes