50 ft. x 14 in. SDR 11 IPS HDPE Pressure Pipe

Part #PEI11A1450

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Length: 50 ft

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pipe Tubing Size: 14 in

Schedule Class: DR 11

UL Listed: No

Waterworks PVC Pipe Type: SDR 11